
€0.46/ pieceexcl. VAT
€0.56incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 432 |
Series | DIN 432 |
Material | Stainless steel |
Inner Diameter | 21 mm |
Outer Diameter | 42 mm |
Thickness | 1.6 mm |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 432 |
Suitable for bolt size metric (M..) | 20 |
Model | External plunger |