Washer External plunger DIN 432 20mm Steel

  • ERIKS:11762031
  • Manufacturer:4043952070178
Image 1
Save to list

€1.17/ pieceexcl. VAT

€1.42incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 432
Series
DIN 432
Material
Carbon steel
Inner Diameter
21 mm
Outer Diameter
42 mm
Thickness
1.6 mm
Surface protection
Untreated
DIN standard
432
Suitable for bolt size metric (M..)
20
Model
External plunger