
€0.40/ pieceexcl. VAT
€0.49incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 432 |
Series | DIN 432 |
Material | Stainless steel |
Inner Diameter | 17 mm |
Outer Diameter | 36 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
DIN standard | 432 |
Suitable for bolt size metric (M..) | 16 |
Model | External plunger |