Washer External plunger DIN 432 16mm Steel Electrolytic zinc plated

  • ERIKS:11762052
  • Manufacturer:4043952070383
Image 1
Save to list

€0.93/ pieceexcl. VAT

€1.13incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 432
Series
DIN 432
Material
Carbon steel
Inner Diameter
17 mm
Outer Diameter
36 mm
Thickness
1.2 mm
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
432
Suitable for bolt size metric (M..)
16
Model
External plunger