
€0.85/ pieceexcl. VAT
€1.03incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 432 |
Series | DIN 432 |
Material | Carbon steel |
Inner Diameter | 13 mm |
Outer Diameter | 30 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
DIN standard | 432 |
Suitable for bolt size metric (M..) | 12 |
Model | External plunger |