
€0.84/ pieceexcl. VAT
€1.01incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 432 |
Series | DIN 432 |
Material | Carbon steel |
Inner Diameter | 10.5 mm |
Outer Diameter | 26 mm |
Thickness | 1 mm |
Surface protection | Untreated |
DIN standard | 432 |
Suitable for bolt size metric (M..) | 10 |
Model | External plunger |