Wall plate, swivelling BZ 168

  • ERIKS:11079070
Image 1
Image 2
Image 1
Image 2
Swivelling wall plate for automatic hose reel.

•     Robust steel reel
Surface plastic coated in blue/grey.
Suitable for oil, water, compressed air, diesel etc.
•     For hose lengths 10–30 m
With recall spring made of finest spring steel.
•     Easy handling
Effortless hose replacement, supplied optionally with or without hose.
•    Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
2x locking options in each rotation, maintenance-free ball bearing.
•    Technical data
Operating pressure for oil/water/grease = 60 bar.
For high pressure – water up to 200 °C = 250 bar.



•    Technical data
Operating pressure for oil/water/grease: 60 bar.
Temperature resistance: from -40 °C to +100 °C.
Rubber tube: black, abrasion-resistant, fully reinforced.
Loose hose end: 1/2 inch outer thread with protective sleeve and hose buffer.

Save to list

€444.93/ pieceexcl. VAT

€538.37incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150