Wall plate, swivelling BZ 162

  • ERIKS:11104894
  • Manufacturer:4031513000436
Image 1
Swivelling wall plate for automatic hose reel.

•     Robust steel reel
Surface plastic coated in blue/grey.
suitable for oil, water and compressed air.
•     For hose lengths 20–50 m
With recall spring made of finest spring steel.
•     Easy handling
Effortless hose replacement, supplied optionally with or without hose.
•    Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
2x locking options in each rotation, maintenance-free ball bearing,
axle made of brass.
•    Technical data
Operating pressure: device up to 30 bar.

Save to list

€624.33/ pieceexcl. VAT

€755.44incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150