
€0.15/ pieceexcl. VAT
€0.18incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 0.344 mm |
Outer Diameter | 0.688 mm |
Thickness | 0.065 mm |