Products
Brands
About Eriks
Customer service
BE - English
Home
Verloopring St 241 150lbs 1.1/...
Verloopring St 241 150lbs 1.1/4"x1"NPT
ERIKS:
12717376
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Series
241
Shape
Reducing ring
Material
Steel
Nominal inner diameter
1.1/4"
Nominal inner diameter 2
1"
Connection
External thread (NPT)
Pressure rating
Class 150
See all variants
Log in