Universal protection stop LDPE d1/d2=30/32

  • ERIKS:12730704
Image 1
Image 2
Image 1
Image 2
Universal protective stop of LDPE (soft polyethylene), hollow and conical with collar. Application: For the protection of boreholes and inside screw-threads. Ordering advice: choose the stop dimension , of which the inside thread diameter is not to close to d1 and d2.
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

108 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TK
Type
TK 300
Material
LDPE
D
35 mm
d1
30 mm
D2
32 mm
H
14 mm
Colour
Yellow