Universal protection stop LDPE d1/d2=27,2/29,3

  • ERIKS:12730703
Image 1
Image 2
Image 1
Image 2
Universal protective stop of LDPE (soft polyethylene), hollow and conical with collar. Application: For the protection of boreholes and inside screw-threads. Ordering advice: choose the stop dimension , of which the inside thread diameter is not to close to d1 and d2.
Save to list

€0.78/ pieceexcl. VAT

€0.94incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TK
Type
TK 272
Material
LDPE
D
32 mm
d1
27.2 mm
D2
29.3 mm
H
14 mm
Colour
Natural