Universal protection stop LDPE d1/d2=18,2/19,6

  • ERIKS:12730695
Image 1
Image 2
Image 1
Image 2
Universal protective stop of LDPE (soft polyethylene), hollow and conical with collar. Application: For the protection of boreholes and inside screw-threads. Ordering advice: choose the stop dimension , of which the inside thread diameter is not to close to d1 and d2.
Save to list

€0.58/ pieceexcl. VAT

€0.70incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TK
Type
TK 182
Material
LDPE
D
22 mm
d1
18.2 mm
D2
19.6 mm
H
9 mm
Colour
Yellow