Universal protection stop LDPE d1/d2=14/15,1

  • ERIKS:12730690
Image 1
Image 2
Image 1
Image 2
Universal protective stop of LDPE (soft polyethylene), hollow and conical with collar. Application: For the protection of boreholes and inside screw-threads. Ordering advice: choose the stop dimension , of which the inside thread diameter is not to close to d1 and d2.
Save to list

€0.53/ pieceexcl. VAT

€0.64incl. VAT

127 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TK
Type
TK 140
Material
LDPE
D
17 mm
d1
14 mm
D2
15.1 mm
H
7 mm
Colour
Natural