



€229.78/ pieceexcl. VAT
€278.03incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | LR131S |
Material | AISI 316 |
Welding end OD | 60.3 mm |
Welding end thickness | 2.7 mm |
Connection type | Tube end |
Hose fitting type | 3 Piece welding union |
Connection termination | ISO |
Connection termination size | 2" (60.3 x 2.7) |
Seal material | PTFE |
Temperature range | from -200 to 260 °C |
Maximum operating pressure | 64 bar |