



€72.48/ pieceexcl. VAT
€87.70incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | LR131U |
Maximum operating pressure | 100 bar |
Hose fitting type | Female thread 3pc |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPT |
Connection termination size 2 | 1/8" |
Shape | Straight |
Temperature range | from -200 to 260 °C |