



€150.80/ pieceexcl. VAT
€182.47incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | R131 |
Maximum operating pressure | 100 bar |
Hose fitting type | Female thread 3pc |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Female thread 3pc |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 1" |
Shape | Straight |
Temperature range | from -200 to 260 °C |