
€131.30/ pieceexcl. VAT
€158.87incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 340 |
Shape | 3-piece coupling |
Material | Stainless steel |
Material quality | SS316 |
Nominal inner diameter | 3" |
Connection | Internal thread (BSPP) |