



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EL9010 |
Material seal | PUR |
Internal diameter | 57.15 mm |
Outer diameter | 69.85 mm |
Groove Width | 7 mm |
Seal height | 6.35 mm |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 57.15 mm |
D | 69.85 mm |
L | 7 mm |
H | 6.35 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |