



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EL9010 |
Material seal | PUR |
Internal diameter | 50.8 mm |
Outer diameter | 60.33 mm |
Groove Width | 10.5 mm |
Seal height | 9.53 mm |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 50.8 mm |
D | 60.33 mm |
L | 10.5 mm |
H | 9.53 mm |
C | 4 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |