U-cup 9020P PUR 95,25x76,2x9,52 L=10,5

  • ERIKS:14441003
Image 1
Image 2
Image 1
Image 2
Save to list

€14.50/ pieceexcl. VAT

€17.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.50

-

5+

€11.60

20.00%

10+

€9.43

35.00%

30+

€7.25

50.00%

50+

€6.53

55.00%

100+

€5.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
95.25 mm
Groove Diameter
76.2 mm
Groove Width
10.5 mm
Seal height
9.52 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
76.2 mm
D
95.25 mm
L
10.5 mm
H
9.52 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s