U-cup 9020P PUR 88,9x76,2x6,35 L=7

  • ERIKS:14441001
Image 1
Image 2
Image 1
Image 2
Save to list

€14.50/ pieceexcl. VAT

€17.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.50

-

5+

€11.60

20.00%

10+

€9.43

35.00%

30+

€7.25

50.00%

50+

€6.53

55.00%

100+

€5.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
88.9 mm
Groove Diameter
76.2 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
76.2 mm
D
88.9 mm
L
7 mm
H
6.35 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s