U-cup 9020P PUR 80x72x12 L=13

  • ERIKS:12961628
Image 1
Image 2
Image 1
Image 2
Save to list

€13.60/ pieceexcl. VAT

€16.46incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.60

-

5+

€10.88

20.00%

10+

€8.84

35.00%

30+

€6.80

50.00%

50+

€6.12

55.00%

100+

€5.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
80 mm
Groove Diameter
72 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
72 mm
D
80 mm
L
13 mm
H
12 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s