U-cup 9020P PUR 80x68x8,5 L=9,5

  • ERIKS:14075093
Image 1
Image 2
Image 1
Image 2
Save to list

€12.80/ pieceexcl. VAT

€15.49incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.80

-

5+

€10.24

20.00%

10+

€8.32

35.00%

30+

€6.40

50.00%

50+

€5.76

55.00%

100+

€5.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
80 mm
Groove Diameter
68 mm
Groove Width
9.5 mm
Seal height
8.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
68 mm
D
80 mm
L
9.5 mm
H
8.5 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s