



€11.20/ pieceexcl. VAT
€13.55incl. VAT
28 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.20 | - |
5+ | €8.96 | 20.00% |
10+ | €7.28 | 35.00% |
30+ | €5.60 | 50.00% |
50+ | €5.04 | 55.00% |
100+ | €4.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020P |
Bore diameter | 80 mm |
Groove Diameter | 60 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 60 mm |
D | 80 mm |
L | 13 mm |
H | 12 mm |
C | 6 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |