U-cup 9020P PUR 70x62x8 L=9

  • ERIKS:14440901
Image 1
Image 2
Image 1
Image 2
Save to list

€11.60/ pieceexcl. VAT

€14.04incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.60

-

5+

€9.28

20.00%

10+

€7.54

35.00%

30+

€5.80

50.00%

50+

€5.22

55.00%

100+

€4.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
70 mm
Groove Diameter
62 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
62 mm
D
70 mm
L
9 mm
H
8 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s