U-cup 9020P PUR 70x60x6 L=7

  • ERIKS:14440891
Image 1
Image 2
Image 1
Image 2
Save to list

€11.20/ pieceexcl. VAT

€13.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.20

-

5+

€8.96

20.00%

10+

€7.28

35.00%

30+

€5.60

50.00%

50+

€5.04

55.00%

100+

€4.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
70 mm
Groove Diameter
60 mm
Groove Width
7 mm
Seal height
6 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
60 mm
D
70 mm
L
7 mm
H
6 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s