U-cup 9020P PUR 69,85x53,97x7,93 L=8,7

  • ERIKS:14440990
Image 1
Image 2
Image 1
Image 2
Save to list

€10.10/ pieceexcl. VAT

€12.22incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.10

-

5+

€8.08

20.00%

10+

€6.57

35.00%

30+

€5.05

50.00%

50+

€4.55

55.00%

100+

€4.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
69.85 mm
Groove Diameter
53.97 mm
Groove Width
8.7 mm
Seal height
7.93 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
53.97 mm
D
69.85 mm
L
8.7 mm
H
7.93 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s