U-cup 9020P PUR 66,67x50,8x8,85 L=9,8

  • ERIKS:14440988
Image 1
Image 2
Image 1
Image 2
Save to list

€9.45/ pieceexcl. VAT

€11.43incl. VAT

24 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.45

-

5+

€7.56

20.00%

10+

€6.14

35.00%

30+

€4.72

50.00%

50+

€4.25

55.00%

100+

€3.78

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
66.67 mm
Groove Diameter
50.8 mm
Groove Width
9.8 mm
Seal height
8.85 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
50.8 mm
D
66.67 mm
L
9.8 mm
H
8.85 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s