U-cup 9020P PUR 65x57x8 L=9

  • ERIKS:14440987
Image 1
Image 2
Image 1
Image 2
Save to list

€10.60/ pieceexcl. VAT

€12.83incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.60

-

5+

€8.48

20.00%

10+

€6.89

35.00%

30+

€5.30

50.00%

50+

€4.77

55.00%

100+

€4.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
65 mm
Groove Diameter
57 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
57 mm
D
65 mm
L
9 mm
H
8 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s