U-cup 9020P PUR 63x48x12 L=13,2

  • ERIKS:14440985
Image 1
Image 2
Image 1
Image 2
Save to list

€8.95/ pieceexcl. VAT

€10.83incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.95

-

5+

€7.16

20.00%

10+

€5.82

35.00%

30+

€4.47

50.00%

50+

€4.03

55.00%

100+

€3.58

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
63 mm
Groove Diameter
48 mm
Groove Width
13.2 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
48 mm
D
63 mm
L
13.2 mm
H
12 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s