U-cup 9020P PUR 63,5x47,63x12,7 L=14

  • ERIKS:14440986
Image 1
Image 2
Image 1
Image 2
Save to list

€8.90/ pieceexcl. VAT

€10.77incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.90

-

5+

€7.12

20.00%

10+

€5.79

35.00%

30+

€4.45

50.00%

50+

€4.01

55.00%

100+

€3.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
63.5 mm
Groove Diameter
47.63 mm
Groove Width
14 mm
Seal height
12.7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
47.63 mm
D
63.5 mm
L
14 mm
H
12.7 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s