U-cup 9020P PUR 60x50x7,3 L=8,3

  • ERIKS:14441233
Image 1
Image 2
Image 1
Image 2
Save to list

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.30

-

5+

€7.44

20.00%

10+

€6.05

35.00%

30+

€4.65

50.00%

50+

€4.18

55.00%

100+

€3.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
60 mm
Groove Diameter
50 mm
Groove Width
8.3 mm
Seal height
7.3 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
50 mm
D
60 mm
L
8.3 mm
H
7.3 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s