U-cup 9020P PUR 60x44x12 L=13

  • ERIKS:14440980
Image 1
Image 2
Image 1
Image 2
Save to list

€8.20/ pieceexcl. VAT

€9.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.20

-

5+

€6.56

20.00%

10+

€5.33

35.00%

30+

€4.10

50.00%

50+

€3.69

55.00%

100+

€3.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
60 mm
Groove Diameter
44 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
44 mm
D
60 mm
L
13 mm
H
12 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s