U-cup 9020P PUR 60,32x47,62x6,35 L=7

  • ERIKS:14440981
Image 1
Image 2
Image 1
Image 2
Save to list

€8.85/ pieceexcl. VAT

€10.71incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.85

-

5+

€7.08

20.00%

10+

€5.75

35.00%

30+

€4.43

50.00%

50+

€3.98

55.00%

100+

€3.54

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
60.32 mm
Groove Diameter
47.62 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
47.62 mm
D
60.32 mm
L
7 mm
H
6.35 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s