U-cup 9020P PUR 56x46x7 L=8

  • ERIKS:14440977
Image 1
Image 2
Image 1
Image 2
Save to list

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.55

-

5+

€6.84

20.00%

10+

€5.56

35.00%

30+

€4.28

50.00%

50+

€3.85

55.00%

100+

€3.42

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
56 mm
Groove Diameter
46 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
46 mm
D
56 mm
L
8 mm
H
7 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s