U-cup 9020P PUR 55x47x8 L=9

  • ERIKS:14440976
Image 1
Image 2
Image 1
Image 2
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.75

-

5+

€7.00

20.00%

10+

€5.69

35.00%

30+

€4.38

50.00%

50+

€3.94

55.00%

100+

€3.50

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
55 mm
Groove Diameter
47 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
47 mm
D
55 mm
L
9 mm
H
8 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s