



€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.40 | - |
5+ | €6.72 | 20.00% |
10+ | €5.46 | 35.00% |
30+ | €4.20 | 50.00% |
50+ | €3.78 | 55.00% |
100+ | €3.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020P |
Bore diameter | 55 mm |
Groove Diameter | 45 mm |
Groove Width | 8.5 mm |
Seal height | 7.5 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 45 mm |
D | 55 mm |
L | 8.5 mm |
H | 7.5 mm |
C | 4.5 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |