U-cup 9020P PUR 55x45x10 L=11

  • ERIKS:11390514
Image 1
Image 2
Image 1
Image 2
Save to list

€8.40/ pieceexcl. VAT

€10.16incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.40

-

5+

€6.72

20.00%

10+

€5.46

35.00%

30+

€4.20

50.00%

50+

€3.78

55.00%

100+

€3.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
55 mm
Groove Diameter
45 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
45 mm
D
55 mm
L
11 mm
H
10 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s