U-cup 9020P PUR 53,97x38,1x9,52 L=10,5

  • ERIKS:14440974
Image 1
Image 2
Image 1
Image 2
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

5+

€5.76

20.00%

10+

€4.68

35.00%

30+

€3.60

50.00%

50+

€3.24

55.00%

100+

€2.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
53.97 mm
Groove Diameter
38.1 mm
Groove Width
10.5 mm
Seal height
9.52 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
38.1 mm
D
53.97 mm
L
10.5 mm
H
9.52 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s