U-cup 9020P PUR 52x42x5 L=6

  • ERIKS:14440973
Image 1
Image 2
Image 1
Image 2
Save to list

€7.85/ pieceexcl. VAT

€9.50incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.85

-

5+

€6.28

20.00%

10+

€5.10

35.00%

30+

€3.93

50.00%

50+

€3.53

55.00%

100+

€3.14

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
52 mm
Groove Diameter
42 mm
Groove Width
6 mm
Seal height
5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
42 mm
D
52 mm
L
6 mm
H
5 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s