U-cup 9020P PUR 50x40x7 L=8

  • ERIKS:11238481
Image 1
Image 2
Image 1
Image 2
Save to list

€7.50/ pieceexcl. VAT

€9.07incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.50

-

5+

€6.00

20.00%

10+

€4.88

35.00%

30+

€3.75

50.00%

50+

€3.38

55.00%

100+

€3.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
50 mm
Groove Diameter
40 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
40 mm
D
50 mm
L
8 mm
H
7 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s