U-cup 9020P PUR 50,8x41,27x4,76 L=5,3

  • ERIKS:14440971
Image 1
Image 2
Image 1
Image 2
Save to list

€7.75/ pieceexcl. VAT

€9.38incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.75

-

5+

€6.20

20.00%

10+

€5.04

35.00%

30+

€3.88

50.00%

50+

€3.49

55.00%

100+

€3.10

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
50.8 mm
Groove Diameter
41.27 mm
Groove Width
5.3 mm
Seal height
4.76 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
41.27 mm
D
50.8 mm
L
5.3 mm
H
4.76 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s