U-cup 9020P PUR 45x38x8 L=9

  • ERIKS:14440968
Image 1
Image 2
Image 1
Image 2
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

5+

€5.76

20.00%

10+

€4.68

35.00%

30+

€3.60

50.00%

50+

€3.24

55.00%

100+

€2.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
45 mm
Groove Diameter
38 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
38 mm
D
45 mm
L
9 mm
H
8 mm
C
3.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s