U-cup 9020P PUR 44,45x34,92x7 L=8

  • ERIKS:14440965
Image 1
Image 2
Image 1
Image 2
Save to list

€6.65/ pieceexcl. VAT

€8.05incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.65

-

5+

€5.32

20.00%

10+

€4.32

35.00%

30+

€3.33

50.00%

50+

€2.99

55.00%

100+

€2.66

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
44.45 mm
Groove Diameter
34.92 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
34.92 mm
D
44.45 mm
L
8 mm
H
7 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s