U-cup 9020P PUR 41,27x30,16x6,35 L=7

  • ERIKS:14440961
Image 1
Image 2
Image 1
Image 2
Save to list

€5.90/ pieceexcl. VAT

€7.14incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.90

-

5+

€4.72

20.00%

10+

€3.84

35.00%

30+

€2.95

50.00%

50+

€2.66

55.00%

100+

€2.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
41.27 mm
Groove Diameter
30.16 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
30.16 mm
D
41.27 mm
L
7 mm
H
6.35 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s