U-cup 9020P PUR 40x32x3,25 L=3,5

  • ERIKS:12772471
Image 1
Image 2
Image 1
Image 2
Save to list

€6.15/ pieceexcl. VAT

€7.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.15

-

5+

€4.92

20.00%

10+

€4.00

35.00%

30+

€3.08

50.00%

50+

€2.77

55.00%

100+

€2.46

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
40 mm
Groove Diameter
32 mm
Groove Width
3.5 mm
Seal height
3.25 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
32 mm
D
40 mm
L
3.5 mm
H
3.25 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s