U-cup 9020P PUR 40x30x5 L=6

  • ERIKS:14440879
Image 1
Image 2
Image 1
Image 2
Save to list

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.85

-

5+

€4.68

20.00%

10+

€3.80

35.00%

30+

€2.93

50.00%

50+

€2.63

55.00%

100+

€2.34

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
40 mm
Groove Diameter
30 mm
Groove Width
6 mm
Seal height
5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
30 mm
D
40 mm
L
6 mm
H
5 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s