U-cup 9020P PUR 38x28x7 L=8

  • ERIKS:14440956
Image 1
Image 2
Image 1
Image 2
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

50 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.55

-

5+

€4.44

20.00%

10+

€3.61

35.00%

30+

€2.78

50.00%

50+

€2.50

55.00%

100+

€2.22

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
38 mm
Groove Diameter
28 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
28 mm
D
38 mm
L
8 mm
H
7 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s