



€114.50/ pieceexcl. VAT
€138.54incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.50 | - |
5+ | €91.60 | 20.00% |
10+ | €74.43 | 35.00% |
30+ | €57.25 | 50.00% |
50+ | €51.53 | 55.00% |
100+ | €45.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020P |
Bore diameter | 380 mm |
Groove Diameter | 350 mm |
Groove Width | 27 mm |
Seal height | 26 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 350 mm |
D | 380 mm |
L | 27 mm |
H | 26 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |